1-1/4 IN IRON COND BDY TYPE T

Item #: 15447

Cat #: T-125

UPC: 783126517606

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Spec 5 Type T Conduit Body, 1-1/4 IN Hub, Length: 9-1/8 IN, 2-5/8 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (2 AWG) Conductors, 32 CU-IN Volume, Third Party Certification: UL Fi

Overview

OZ-Gedney Spec 5 Type T Conduit Body, 1-1/4 IN Hub, Length: 9-1/8 IN, 2-5/8 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (2 AWG) Conductors, 32 CU-IN Volume, Third Party Certification: UL Fi
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126517606, T-125

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Material: Malleable Iron
Diameter: 1 1/4 in

Customer Reviews

No reviews for this product
(0)