This product may not be available in all locations.

PanelView Plus 7, Touch Screen, 10" SVGA, TFT Color, Ethernet DLR, 24VDC
Item #: 1544528
Cat #: 2711P-T10C22D9PK
UPC: 191326501743
Sign In or Register to view pricing and more.
Documents & Guides
PanelView Plus 7 Performance Terminal, Touch Screen, 10 Inch SVGA, TFT Color, Ethernet DLR, 24 Volt DC, Windows CE OS License Pro, Performance Model, Conformally Coated
Overview
PanelView Plus 7 Performance Terminal, Touch Screen, 10 Inch SVGA, TFT Color, Ethernet DLR, 24 Volt DC, Windows CE OS License Pro, Performance Model, Conformally Coated
Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions and offer display sizes from 4...19 in. with widescreen options. You can use FactoryTalk® View Machine Edition to build your application and help simplify configuration and strengthen your Integrated Architecture solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC connectivity.
Also known as: 191326501743, 2711P-T10C22D9PK
Specifications
Volts DC: | 24 |
Size: | 10 in |
Type: | Touch Screen, Operator Interface |
Volts DC: | 24 |
Type: | Touch Screen, Operator Interface |
Size: | 10 in |
Customer Reviews
No reviews for this product
(0)