Wireway End Plate, 4" x 4", Type 12 Lay-In, Gray

Item #: 15445

Cat #: F44LP

UPC: 783510184308

Sign In or Register to view pricing and more.
Documents & Guides
Wireway End Plate, 4 x 4 Inch, Type 12 Lay-In, Gray

Overview

Wireway End Plate, 4 x 4 Inch, Type 12 Lay-In, Gray
For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with  panel shop automation  solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is  Commercial Construction ,  Data Networking Solutions ,  Industrial Automation , Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.
Also known as: 783510184308, F44LP

Specifications

Width: 3 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Height: 3 in
Width: 3 in
Color: Gray
Height: 3 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)