This product has been discontinued.

IRN BX-TCL-46MM-M1 TOP BX TOP CLAMP 46MM MI
Item #: 1544299
Cat #: BX-TCL-46MM-M1
UPC:
Documents & Guides
IRN BX-TCL-46MM-M1 TOP BX TOP CLAMP 46MM MILL
Sign In or Register to view pricing and more.
Overview
IRN BX-TCL-46MM-M1 TOP BX TOP CLAMP 46MM MILL
Also known as: BX-TCL-46MM-M1
Specifications
Size: | 46 mm |
Color: | Silver |
Material: | Aluminum |
Weight: | .060 lbs |
Type: | Top Clamp |
Finish: | Mill |
Size: | 46 mm |
Material: | Aluminum |
Type: | Top Clamp |
Color: | Silver |
Weight: | .060 lbs |
Finish: | Mill |
Customer Reviews
No reviews for this product
(0)