IRN BX-TCL-30MM-M1 TOP BX TOP CLAMP 30MM MI

Item #: 1544294

Cat #: BX-TCL-30MM-M1

UPC:

Documents & Guides
IRN BX-TCL-30MM-M1TOP BX TOP CLAMP 30MM MILL
Sign In or Register to view pricing and more.

No associated products found.

Overview

IRN BX-TCL-30MM-M1TOP BX TOP CLAMP 30MM MILL
Also known as: BX-TCL-30MM-M1

Specifications

Size: 30 mm
Color: Silver
Material: Aluminum
Weight: .050 lbs
Type: Top Clamp
Finish: Mill
Size: 30 mm
Material: Aluminum
Type: Top Clamp
Color: Silver
Weight: .050 lbs
Finish: Mill

Customer Reviews

No reviews for this product
(0)