20MR16BSP10 12V 20/CS 1/SKU

Item #: 154429

Cat #: 20MR16/B/SP10-12V

UPC: 046135583148

Sign In or Register to view pricing and more.
Documents & Guides
Tungsten Halogen Tru Aim MR16 Brilliant Axial Filament UV Filter Aluminized Reflector GU5.3 Bi Pin Base 20Watt 12Volt Spot Beam *Sylvania Part # 58314*

Overview

Tungsten Halogen Tru Aim MR16 Brilliant Axial Filament UV Filter Aluminized Reflector GU5.3 Bi Pin Base 20Watt 12Volt Spot Beam *Sylvania Part # 58314*
Also known as: 046135583148, 20MR16/B/SP10-12V

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 20
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 10°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 100
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Wattage: 20
Light Technology: Halogen
Angle: 10°

Customer Reviews

No reviews for this product
(0)