![Cornerstone 1 Light Post Lantern, White Cornerstone 1 Light Post Lantern, White](https://rexel-cdn.com/products/pic60-994.jpg?i=1BA444AD-D8EA-4249-B966-D39D0000AFD4&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Cornerstone - 1 Light 14" Post Lantern with Clear Seeded Glass - White Finish
Overview
Cornerstone - 1 Light 14" Post Lantern with Clear Seeded Glass - White Finish
The Cornerstone 60-994 1 light, 14 inch post lantern is an elegant lighting solution for outside the home. Featuring a white Finish with clear seeded Glass, add a touch of elegance to your home's exterior with this beautiful and versatile lantern. Deliver a great first impression of your home with this sophisticated 1 light post lantern.
Also known as: 045923609947, 60-994
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | White |
Wattage: | 60 |
Material: | Aluminum |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color: | White |
Material: | Aluminum |
Light Technology: | Incandescent |
Volts AC: | 120 |
Wattage: | 60 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)