This product has been discontinued.
Compact Fluorescent Lamp, Dimmable, BR30, 15W, 2700K
Item #: 154422
Cat #: CF15EL/BR30/DIM/827/BL
UPC: 046135289545
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, Dimmable, 15 Watt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs, Standard Case Qty: 6 Sylvania Part # 28954
Overview
Compact Fluorescent Lamp, Dimmable, 15 Watt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs, Standard Case Qty: 6 Sylvania Part # 28954
Sylvania offers DULUX EL SYLCF15EL/BR30/DIM/827/B self ballasted medium and candelabra base compact fluorescent lamps in a variety of covered designs including: classic, globe, decor and reflector types. with excellent color rendition and a broad range of color temperature options, these CFLs provide a brilliant alternative to traditional incandescent and halogen light sources and are suitable for many different types of luminaires. they complement the DULUX EL twist family of CFLs described in companion product information Bulletin CF048.
Also known as: 046135289545, CF15EL/BR30/DIM/827/BL
Specifications
Base: | Medium Screw (E26) |
Shape: | BR30 (Bulged Reflector) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 15 |
Lumens: | 700 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Wattage: | 15 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Shape: | BR30 (Bulged Reflector) |
Volts AC: | 120 |
Lumens: | 700 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)