HI TUN 16.4FT KIT TUNABLE CCT
Item #: 1544208
Cat #: HTL-TW-5MKIT
UPC: 714176014265
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
HI TUN 16.4FT KIT TUNABLE CCT
Overview
HI TUN 16.4FT KIT TUNABLE CCT
Trulux tape light kits come with everything you need to create linear lighting effects in your home or commercial property. No more piecing together a system or calculating wattage loads because each kit comes standard with hand-held remote, driver, receiver, connectors, and tape light.
Also known as: 714176014265, HTL-TW-5MKIT
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 6000 (Daylight), 2700 (Warm White), Selectable |
Volts DC: | 24 |
IP/NEMA Rating: | IP54 |
Length: | 16.4 ft |
Light Technology: | LED |
Wattage: | 2.900 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 6000 (Daylight), 2700 (Warm White), Selectable |
IP/NEMA Rating: | IP54 |
Light Technology: | LED |
Volts DC: | 24 |
Length: | 16.4 ft |
Wattage: | 2.900 |
Customer Reviews
No reviews for this product
(0)