HIGH OUTPUT 16.4FT KIT 2700K
Item #: 1544207
Cat #: HTL-UWW-5MKIT
UPC: 714176014258
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
HIGH OUTPUT 16.4FT KIT 2700K
Overview
HIGH OUTPUT 16.4FT KIT 2700K
Trulux tape light kits come with everything you need to create linear lighting effects in your home or commercial property. No more piecing together a system or calculating wattage loads because each kit comes standard with hand-held remote, driver, receiver, connectors, and tape light.
Also known as: 714176014258, HTL-UWW-5MKIT
Specifications
Volts DC: | 24 |
IP/NEMA Rating: | IP54 |
Length: | 16.4 ft |
Color Temperature: | 2700 (Warm White) |
Wattage: | 4.600 |
Light Technology: | LED |
Volts DC: | 24 |
Length: | 16.4 ft |
Wattage: | 4.600 |
IP/NEMA Rating: | IP54 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)