Constant Voltage Driver, Phase Cut, 24VDC, 192 Watt

Item #: 1544202

Cat #: ADPT-DRJ-192-24

UPC: 714176996356

Documents & Guides
Constant Voltage Driver, Phase Cut, 24 Volt DC, 192 Watt (2 X 96W), with Junction Box
Sign In or Register to view pricing and more.

No associated products found.

Overview

Constant Voltage Driver, Phase Cut, 24 Volt DC, 192 Watt (2 X 96W), with Junction Box
Class 2 dimmable, low-profile, constant voltage driver in 24V DC
Also known as: 714176996356, ADPT-DRJ-192-24

Specifications

Wattage: 96, 192, 9.600
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 96, 192, 9.600
Dimmable: Yes
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)