Undercabinet Lighting, 32", 12.24W, 1100 Lumen, 24VDC, 3000K

Item #: 1544179

Cat #: MLINK32-30

UPC: 714176018126

Sign In or Register to view pricing and more.
Undercabinet Lighting, 32 Inch, 12.24 Watt, 1100 Lumen, 24VDC, 3000K

Overview

Undercabinet Lighting, 32 Inch, 12.24 Watt, 1100 Lumen, 24VDC, 3000K
Seamless LED light can be joined with “cross”, “T”, and “L” connections • Low-profile fixture fits in a multitude of locations • Long life LEDs produce high lumen output • Diffuse lens for smooth, even light • Magnetic base for clips for easy mounting • Plug and play system for quick installation (uses DC Plug connection) • Suitable for under cabinets, framed areas, shelves, closets, bookcases, and other areas of focus • cETLus Listed for indoor, dry locations
Also known as: 714176018126, MLINK32-30

Specifications

Color: Satin Aluminum
Color Temperature: 3000 (Warm White)
Volts DC: 24
Length: 32 in
Light Technology: LED
Dimmable: Yes
Wattage: 12.240
Color: Satin Aluminum
Volts DC: 24
Light Technology: LED
Wattage: 12.240
Color Temperature: 3000 (Warm White)
Length: 32 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)