Undercabinet Lighting, 16", 5.8W, 520 Lumen, 24VDC, 3000K

Item #: 1544177

Cat #: MLINK16-30

UPC: 714176018102

Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Lighting, 16 Inch, 5.8 Watt, 520 Lumen, 24VDC, 3000K

Overview

Undercabinet Lighting, 16 Inch, 5.8 Watt, 520 Lumen, 24VDC, 3000K
Also known as: 714176018102, MLINK16-30

Specifications

Color: Satin Aluminum
Color Temperature: 3000 (Warm White)
Volts DC: 24
Length: 16 in
Light Technology: LED
Dimmable: Yes
Wattage: 5.800
Color: Satin Aluminum
Volts DC: 24
Light Technology: LED
Wattage: 5.800
Color Temperature: 3000 (Warm White)
Length: 16 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)