EDGELINK 24V 16IN WHITE 13W 3000K 90+CRI ES CETLUS

Item #: 1544170

Cat #: EDGE-WW-16-WH

UPC: 714176013909

Sign In or Register to view pricing and more.
Documents & Guides
EDGELINK 24V 16IN WHITE 13W 3000K 90+CRI ES CETLUS

Overview

EDGELINK 24V 16IN WHITE 13W 3000K 90+CRI ES CETLUS
Also known as: 714176013909, EDGE-WW-16-WH

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Volts DC: 24
Color: White
Length: 16 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts DC: 24
Length: 16 in
Wattage: 13
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)