LED Flat Panel, Undercabinet, 8", 3000K, 7 Watt, 340 Lumen

Item #: 1544169

Cat #: EDGE-WW-8-WH

UPC: 714176013893

Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel, Undercabinet, 8", 3000K, 90 CRI, 7 Watt, 340 Lumen, 24 Volt DC, Surface Mount, Dimmable

Overview

LED Flat Panel, Undercabinet, 8", 3000K, 90 CRI, 7 Watt, 340 Lumen, 24 Volt DC, Surface Mount, Dimmable
Also known as: 714176013893, EDGE-WW-8-WH

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 7
Lumens: 640
Volts DC: 24
Mounting: Surface
Color: White
Length: 8 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 640
Mounting: Surface
Length: 8 in
Dimmable: Yes
Wattage: 7
Volts DC: 24
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)