This product may not be available in all locations.
Operator, Flex Cable, 6', G Frame, Painted Metal Handle, Bail Mechanism, NEMA Style
Item #: 1543809
Cat #: 140G-G-FMXB06
UPC: 191326653749
Sign In or Register to view pricing and more.
Documents & Guides
Operator, Flex Cable, 6 Foot Length, G Frame, Painted Metal Handle, Includes Bail Mechanism, NEMA Style
Overview
Operator, Flex Cable, 6 Foot Length, G Frame, Painted Metal Handle, Includes Bail Mechanism, NEMA Style
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G-FMXB04 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 191326653749, 140G-G-FMXB06
Specifications
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Mounting: | Enclosure |
Type: | Breaker, Flex Shaft Operator |
Length: | 6 ft |
Size: | G Frame |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Type: | Breaker, Flex Shaft Operator |
Size: | G Frame |
Mounting: | Enclosure |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)