DeWALT® 20V MAX* DCST920B String Trimmer, 13 in Cutting, 54 in Shaf

Item #: 1543794

Cat #: DCST920B

UPC: 885911461269

Sign In or Register to view pricing and more.
Documents & Guides
DeWALT® 20V MAX* DCST920B String Trimmer, 13 in Cutting, 54 in Shaft Type, 0.08 in Dia Line, Bump Feed Line Advance

Overview

DeWALT® 20V MAX* DCST920B String Trimmer, 13 in Cutting, 54 in Shaft Type, 0.08 in Dia Line, Bump Feed Line Advance
The 20 V MAX* string trimmer features a patented gear drive design for amplified torque when powering through overgrowth. The bump feed head provides 13 In. of swath with DeWalt's 0.080 In. line. The variable speed trigger offers precise power control as well as performance and runtime management with the hi/lo speed control switch. Well balanced and only 8.5 lbs (with a 20 V MAX* 5.0 Ah battery--DCB205), the string trimmer is easy to maneuver and puts less stress on the user.
Also known as: 885911461269, DCST920B

Specifications

Volts DC: 20
Type: String Trimmer, Lithium Ion
Standards: California Proposition 65
Volts DC: 20
Standards: California Proposition 65
Type: String Trimmer, Lithium Ion

Customer Reviews

No reviews for this product
(0)