Aluminum filter 6in, 5

Item #: 15436

Cat #: AFLTR6AL

UPC: 783510514204

Sign In or Register to view pricing and more.
Documents & Guides
TFP Optional Grilles and Replacement Filters, fits Fan Pkg/ExGr, Aluminum

Overview

TFP Optional Grilles and Replacement Filters, fits Fan Pkg/ExGr, Aluminum
Optional grilles offer the choice of stainless steel or black ABS plastic. These grilles replace the standard RAL 7035 gray composite or stainless steel grilles on both fan and exhaust packages. Standard replacement filters are washable foam (Type 1) or disposable (Type 12). To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet. Washable aluminum filters are also available. Aluminum filters are compatible with Type 1 systems only. Type 12 air filters are not washable.
Also known as: 783510514204, AFLTR6AL

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel, Aluminum
Diameter: 6 in
Mounting: Wall
Height: 36 in
Depth: 8.620 in
Width: 24 in
Color: Gray
Diameter: 6 in
Height: 36 in
IP/NEMA Rating: NEMA 1
Material: Steel, Aluminum
Mounting: Wall
Depth: 8.620 in

Customer Reviews

No reviews for this product
(0)