Terminal Block, Dark Beige, W-Series, Fused, 6mm, Screw Connection

Item #: 154353

Cat #: 1014100000

UPC: 008190156958

Documents & Guides
Terminal Block, Dark Beige, W-Series, Fused, Isolator, LED, 6mm,10-36 Volt AC/DC, Screw Connection, Standard Package Qty: 25, Order of 1 = 1 Terminal Block
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Dark Beige, W-Series, Fused, Isolator, LED, 6mm,10-36 Volt AC/DC, Screw Connection, Standard Package Qty: 25, Order of 1 = 1 Terminal Block
Also known as: 008190156958, 1014100000

Specifications

Type: Terminal Block, Fused, Feed Through
Size: 6 mm
Mounting: DIN Rail
Color: Dark Beige
Volts DC Range: 10 - 36
Type: Terminal Block, Fused, Feed Through
Mounting: DIN Rail
Volts DC Range: 10 - 36
Size: 6 mm
Color: Dark Beige

Customer Reviews

No reviews for this product
(0)