MOLDED CASE CIRCUIT BREAKER 347V 60A

Item #: 1543520

Cat #: BDF36060SA

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MOLDED CASE CIRCUIT BREAKER 347V 60A

Overview

MOLDED CASE CIRCUIT BREAKER 347V 60A
Also known as: BDF36060SA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 347, 690Y
Amps: 60
Family / Style: PowerPact
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)