LED Driver, 120/277VAC Input, 22.5/54VDC Output, 20 Watt
Item #: 1543295
Cat #: XI020C056V054BST2
UPC: 781087143186
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Driver, 120/277 Volt AC Input, 22.5/54 Volt DC Output, 20 Watt, Dimmable
Overview
LED Driver, 120/277 Volt AC Input, 22.5/54 Volt DC Output, 20 Watt, Dimmable
The Philips Advance Xitanium range of linear LED drivers is designed to provide OEMs with ultimate flexibility. These models are compatible with standard 0-10V dimming systems to deliver reliably smooth dimming performance down to a minimum of 1%. Enabled with SimpleSet technology, these drivers offer the needed flexibility and performance for the application with precise tuning of drive currents, selectable dimming curves and adjustable minimum dimming levels. With wide operating windows, slim profile and simple current adjustability, the drivers make it easy for luminaire manufacturers to design linear fixtures with desired lumen levels to suit the application.
Also known as: 781087143186, XI020C056V054BST2
Specifications
Volts AC: | 120, 277 |
Wattage: | 20 |
Type: | LED Driver, 0-10V Dimming |
Dimmable: | Yes |
Volts AC: | 120, 277 |
Type: | LED Driver, 0-10V Dimming |
Wattage: | 20 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)