BLIND END 6IN NEMA 7IN H X 18IN WIDE ALU

Item #: 1543269

Cat #: 9A-1087-18

UPC: 781011257774

Documents & Guides
No Documents Available
BLIND END 6IN NEMA 7IN H X 18IN WIDE ALU
Sign In or Register to view pricing and more.

No associated products found.

Overview

BLIND END 6IN NEMA 7IN H X 18IN WIDE ALU
Also known as: 781011257774, 9A-1087-18

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 10
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 480
Amps: 10
Volts DC: 250
Poles: 2
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)