This product has been discontinued.
LED Retrofit Downlight, 4", 10.5W, 720L, 2700K-6500K, White
Item #: 1543255
Cat #: SPK-DL4-RGBTW-WH
UPC: 714176016269
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Downlight, 4", 10.5 Watt, 720 Lumen, Tunable 2700K-6500K, White
Overview
LED Retrofit Downlight, 4", 10.5 Watt, 720 Lumen, Tunable 2700K-6500K, White
Also known as: 714176016269, SPK-DL4-RGBTW-WH
Specifications
Volts AC: | 120 |
Lumens: | 720 |
Diameter: | 4 in |
Wattage: | 10.500 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120 |
Diameter: | 4 in |
Light Technology: | LED |
Lumens: | 720 |
Wattage: | 10.500 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)