This product may not be available in all locations.
5
more
Meter Main Load Center, 200A, 120/240VAC, 8/16, NEMA 3R, OH/UG
Item #: 154316
Cat #: TSM820CSFL
UPC: 783164384789
Sign In or Register to view pricing and more.
Documents & Guides
Meter Main Load Center, 200 Amp, 120/240 Volt AC, Main Breaker, 22 kAIC, 8 Space 16 Circuit, NEMA 3R, Overhead/Underground Service, No Bypass Socket
Overview
Meter Main Load Center, 200 Amp, 120/240 Volt AC, Main Breaker, 22 kAIC, 8 Space 16 Circuit, NEMA 3R, Overhead/Underground Service, No Bypass Socket
Also known as: 783164384789, TSM820CSFL
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Sockets: | 1 |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)