LED Floodlight, 4 Watt, 500 Lumen, 4800K, 12VAC, Black

Item #: 1542978

Cat #: LFLED4LVB

UPC: 019813084268

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 4 Watt, 500 Lumen, 4800K, 12VAC, Black, NEMA Beam Spread of 4H x 4V, Suitable for Wet Locations, Suitable for Ground Mounting

Overview

LED Floodlight, 4 Watt, 500 Lumen, 4800K, 12VAC, Black, NEMA Beam Spread of 4H x 4V, Suitable for Wet Locations, Suitable for Ground Mounting
Also known as: 019813084268, LFLED4LVB

Specifications

Volts AC: 12
Wattage: 4
Lumens: 500
Color: Black
Color Temperature: 4800 (Cool White)
Type: Landscape
Light Technology: LED
Volts AC: 12
Lumens: 500
Color Temperature: 4800 (Cool White)
Light Technology: LED
Wattage: 4
Color: Black
Type: Landscape

Customer Reviews

No reviews for this product
(0)