Relay, Plug-In, Solid State, 12.5mm, Input 24VDC, Type 2, Standard Package of 4

Item #: 1542962

Cat #: ABS7EC3B2

UPC: 785901407492

Sign In or Register to view pricing and more.
Relay, Plug-In, Solid State, 12.5 mm, Input 24 Volt DC, Type 2, Standard Package of 4

Overview

Relay, Plug-In, Solid State, 12.5 mm, Input 24 Volt DC, Type 2, Standard Package of 4
This product is part of the Modicon ABE7 range, an offer of connection sub-bases for Telefast pre-wired system. This plug-in solid state relay is compatible with Modicon ABE7 connection sub-bases. It is a solid state input relay with a discrete input voltage of 24V DC. The response time is ≤0.05ms from state 0 to 1 and ≤0.4ms from state 1 to 0. The width pitch is 12mm. It weighs 0.014kg. It is suitable for all types of industrial applications. This product is suitable for use with Modicon ABE7P16F310, ABE7P16F310E and ABE7P16F312 sub-base. Modicon ABE7 means greater simplicity to rationalise wiring in your automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.
Also known as: 785901407492, ABS7EC3B2

Specifications

Volts DC: 24
Mounting: Socket
Standards: California Proposition 65
Volts DC: 24
Standards: California Proposition 65
Mounting: Socket

Customer Reviews

No reviews for this product
(0)