1G SS 1/2" KO

Item #: 154280

Cat #: 97171

UPC: 095327971713

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, 1/2IN Knockout, Satin Finish, Standard: UL 883, Number of Gang: 1, Cutout: (1) 0.875IN ID, Material: 430 Stainless Steel

Overview

Wallplate, 3.281IN Box Mounting, 1/2IN Knockout, Satin Finish, Standard: UL 883, Number of Gang: 1, Cutout: (1) 0.875IN ID, Material: 430 Stainless Steel
Also known as: 095327971713, 97171

Specifications

Size: Standard
Material: Stainless Steel
Gangs: 1
Color: Stainless
Type: Telephone Cable
Size: Standard
Gangs: 1
Type: Telephone Cable
Material: Stainless Steel
Color: Stainless

Customer Reviews

No reviews for this product
(0)