D D-SERIES SIZE 3 LED FLOOD LUMINAIRE LED 6 LIGHT
Item #: 1542797
Cat #: DSXF3-LED-6-P2-40K-FL-MVOLT-IS-DDBXD
UPC: 889804546248
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
D D-SERIES SIZE 3 LED FLOOD LUMINAIRE LED 6 LIGHT ENGINES PACKAGE 2 4000K FLOOD 120-277V INTEGRAL SLIPFITTER DARK BRONZE FINISH SUPER DURABLE
Overview
D D-SERIES SIZE 3 LED FLOOD LUMINAIRE LED 6 LIGHT ENGINES PACKAGE 2 4000K FLOOD 120-277V INTEGRAL SLIPFITTER DARK BRONZE FINISH SUPER DURABLE
Also known as: 889804546248, DSXF3-LED-6-P2-40K-FL-MVOLT-IS-DDBXD
Specifications
Color: | Dark Bronze |
Color Temperature: | 4000 (Cool White) |
Mounting: | Slipfitter |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color: | Dark Bronze |
Mounting: | Slipfitter |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)