Fluorescent Lamp, Extended Performance, T8, 48", 28W, 3500K

Item #: 154279

Cat #: FO48/835/XP/ECO(IS)

UPC: 046135215995

Sign In or Register to view pricing and more.
Fluorescent Lamp, Extended Performance, T8, 48 inch, 28 Watt, Single Pin, 3500K, Lumens: 2850, 85 CRI, Standard Case Qty: 24 *Sylvania Part # 21599* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, T8, 48 inch, 28 Watt, Single Pin, 3500K, Lumens: 2850, 85 CRI, Standard Case Qty: 24 *Sylvania Part # 21599* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135215995, FO48/835/XP/ECO(IS)

Specifications

Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Material: Glass
Lumens: 2850
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2850
Light Technology: Fluorescent
Wattage: 28
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)