![4" LED Adjustable Downlight, 120V, 3000K, Dimmable 4" LED Adjustable Downlight, 120V, 3000K, Dimmable](https://rexel-cdn.com/products/12.jpg?i=312885B8-28D5-4AAA-8F91-41D64E992E81&f=420)
4" LED Adjustable Downlight, 120V, 3000K, Dimmable
Item #: 1542706
Cat #: LA4069301EWH
UPC: 080083818143
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch LED Adjustable Downlight, 600 Lumens, 120V, 8.6 Watts, 3000K, CRI: 90, Dimmable, Matte White
Overview
4 Inch LED Adjustable Downlight, 600 Lumens, 120V, 8.6 Watts, 3000K, CRI: 90, Dimmable, Matte White
Cooper Lighting All Purpose Led Adjustable Gimbal Downlight Has A Fixture Wattage Of 8.6-Watts, Voltage Rating Of 120-Volts Ac And Current Rating Of 74-Milli-Amps At 60-Hz. The Dimmable Downlight Integrates E26 Adapter Socket To Fix With Led Lamp Of 600-Lumens To Deliver Light With 90 Cri And 3000K Color Temperature. It Has Plastic Construction For Durability. The Round Downlight In Matte White Baffle Finish, Features Leading/Trailing Edge Phase Cut 10% Dimming, 100 To 10% Continuous Flicker-Free Dimming Driver To Provide Noise Free Operation. It Is Insulated/Non-Insulated, Air-Tite Ceiling Mountable And Has A Power Factor Of >=0.9 And <=20% Thd. The Impact-Resistant Polycarbonate Lens Shade Accommodates The Led Lamp. It Is Equivalent To 40-Watt Incandescent Lamp And Has 71.3-Lpw Efficacy. It Is Suitable For 4-Inch Recessed Housings. It Is Perfect For Damp And Wet Locations. The Downlight Includes Inline Electrical Quick Connect And E26 Screw Base Adapter, Led Array, Heat Sink, Reflector, Lens, Baffle And Trim Ring. The Downlight Meets Ul, Energy Star, Emi/Rfi Fcc 47Cfr Part 15, Astm-E283, Nec 410.16, Ies Lm-79-08, Lm-80-08 And Tm-21-11 Tested, Iecc And Washington State Energy Code, Title 24 Ja8-2016-E And Rohs Standards.
Also known as: 080083818143, LA4069301EWH, 4in gimble
Specifications
Lumens: | 600 |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | Matte White |
Color Rendering Index (CRI): | 90 |
Diameter: | 4 in |
Wattage: | 8.600 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 600 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Wattage: | 8.600 |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Color: | Matte White |
Diameter: | 4 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)