2620-BU, Locking Receptacle, 30A, 250V

Item #: 1542680

Cat #: 2620-BU

UPC: 078477925591

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Flush Mtg Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Color: Blue

Overview

30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Flush Mtg Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Color: Blue
Also known as: 078477925591, 2620-BU

Specifications

Type: Flush, Single Receptacle
Color: Blue
Amps: 30
Volts AC: 250
Type: Flush, Single Receptacle
Amps: 30
Color: Blue
Volts AC: 250

Customer Reviews

No reviews for this product
(0)