MULTI9 C60BPR 2P C 2A MCB

Item #: 1542560

Cat #: M9F52202

UPC: 606481170982

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BPR 2P C 2A MCB
Also known as: 606481170982, M9F52202

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 2

Customer Reviews

No reviews for this product
(0)