T5633-T, 15A/USB/TR

Item #: 1542476

Cat #: T5633-T

UPC: 078477841266

Documents & Guides
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 25+W (5.1 Amp), Type A and Type-C USB In Wall Charger, Grounding, Side Wired & Back Wired, Color: Light Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 25+W (5.1 Amp), Type A and Type-C USB In Wall Charger, Grounding, Side Wired & Back Wired, Color: Light Almond
The Type A and Type-C™ USB Charger/Tamper Resistant Receptacle offers superior charging power for smartphones, tablets, laptops, monitors, printers and more. Two high powered vertical USB Ports, one Type A and one Type-C, deliver a combined total of 5.1A charging current and 25+ watts of power. Smart chip technology recognizes and optimizes the charging requirements of individual devices and the Type-C port enables the cables to be inserted easily in either direction.
Also known as: 078477841266, T5633-T

Specifications

Color: Light Almond
Type: Tamper-Resistant, USB, Decorator
Amps: 15
Volts AC: 125
Color: Light Almond
Amps: 15
Type: Tamper-Resistant, USB, Decorator
Volts AC: 125

Customer Reviews

No reviews for this product
(0)