Eaton XT IEC contactor

Item #: 154237

Cat #: CE15DN3TZ

UPC: 782113529783

Sign In or Register to view pricing and more.
Documents & Guides
Eaton XT IEC contactor, 18A, 24 Vac, 50-60 Hz, 18A, Frame D, 55 mm, 50-60 Hz, Steel mounting plate, Three-pole, Non-reversing, No overload relay, Freedom, Contactor

Overview

Eaton XT IEC contactor, 18A, 24 Vac, 50-60 Hz, 18A, Frame D, 55 mm, 50-60 Hz, Steel mounting plate, Three-pole, Non-reversing, No overload relay, Freedom, Contactor
Fill
Also known as: 782113529783, CE15DN3TZ

Specifications

Family / Style: Freedom
Poles: 3
Type: Contactor
Amps: 18
Family / Style: Freedom
Type: Contactor
Poles: 3
Amps: 18

Customer Reviews

No reviews for this product
(0)