Ultra-Thin Edge Lit Flat Panel, 1' x 4'

Item #: 1542259

Cat #: ELP1440LED35U

UPC: 765364926679

Sign In or Register to view pricing and more.
Documents & Guides
Ultra-Thin Edge Lit Flat Panel, 1' x 4', 40 Watt, 3500K

Overview

Ultra-Thin Edge Lit Flat Panel, 1' x 4', 40 Watt, 3500K
Also known as: 765364926679, ELP1440LED35U

Specifications

Width: 12 in, 1 ft
Wattage: 40
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Lumens: 3808
Volts AC Range: 120 - 277
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Light Technology: LED
Lumens: 3808
Wattage: 40
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)