This product has been discontinued.
4' 25W T5 LED Lamp, 41K
Item #: 1542228
Cat #: LED25T5HO/L48/FG/841/SUB/G7
UPC: 046135498978
Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 25 Watt, 120 Volt, T5, High Output, Frosted Glass, 82 CRI, 3500 Lumen, 4100K, Standard Case Qty: 25 *Sylvania Part # 49897*
Overview
SubstiTUBE IPS LED Lamp, 25 Watt, 120 Volt, T5, High Output, Frosted Glass, 82 CRI, 3500 Lumen, 4100K, Standard Case Qty: 25 *Sylvania Part # 49897*
SYLVANIA SubstiTUBE LED T5HO lamps are an energy saving alternative, designed to replace traditional fluorescent T5HO lamps. These LED T5HO lamps mimic the look of traditional fluorescent T5 HO lamps, contain no mercury and provide a uniform light distribution with an optimized glass optic design.
Also known as: 046135498978, LED25T5HO/L48/FG/841/SUB/G7
Specifications
Color Temperature: | 4100 (Cool White) |
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Lumens: | 3500 |
Shape: | T5 (Tubular) |
Volts AC: | 120 |
Wattage: | 25 |
Length: | 4 ft, 48 in |
Material: | Glass |
Light Technology: | LED |
Dimmable: | No |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Shape: | T5 (Tubular) |
Wattage: | 25 |
Material: | Glass |
Dimmable: | No |
Family / Style: | SubstiTUBE |
Lumens: | 3500 |
Volts AC: | 120 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)