4' LED Connectable Strip

Item #: 1542207

Cat #: 65-1104

UPC: 045923511042

Sign In or Register to view pricing and more.
LED 4 ft.- Connectable Strip - 36W - 4000K - White Finish - 120V

Overview

LED 4 ft.- Connectable Strip - 36W - 4000K - White Finish - 120V
Satco's 65-1104 36 watt, 4 foot connectable strip light is a versatile fixture for residential and commercial applications. Illuminate bathrooms, kitchens, work areas, and retail spaces with this maintenance free, LED strip light. Functional and sleek, with an ultra slim design, this fixture delivers 50,000 hours of cool white light.
Also known as: 045923511042, 65-1104

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2600
Volts AC: 120
Length: 4 ft, 48 in
Wattage: 36
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 36
Standards: California Proposition 65
Dimmable: No
Lumens: 2600
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)