
LED Linear Strip, 4', 19 Watt, 2300 Lumen, 3500K, 120-277V
Item #: 1542119
Cat #: C-STRIP-A-LIN4-23L-35K-WH
UPC: 849665031192
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Strip, 4 Foot, 19 Watt, 2300 Lumen, 3500K, 120-277 Volt, Dimmable, White
Overview
LED Linear Strip, 4 Foot, 19 Watt, 2300 Lumen, 3500K, 120-277 Volt, Dimmable, White
Also known as: 849665031192, C-STRIP-A-LIN4-23L-35K-WH
Specifications
Length: | 4 ft |
Color: | White |
Wattage: | 19 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Length: | 4 ft |
Wattage: | 19 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)