LED Linear Strip, 2', 10 Watt, 1200 Lumen, 4000K, 120-277V

Item #: 1542118

Cat #: C-STRIP-A-LIN2-12L-40K-WH

UPC: 849665031161

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Strip, 2 Foot, 10 Watt, 1200 Lumen, 4000K, 120-277 Volt, Dimmable, White

Overview

LED Linear Strip, 2 Foot, 10 Watt, 1200 Lumen, 4000K, 120-277 Volt, Dimmable, White
Also known as: 849665031161, C-STRIP-A-LIN2-12L-40K-WH

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 10
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)