Control Panel Switch Cable Tie Mount, 0.89"

Item #: 15417

Cat #: CPM87S-C

UPC: 074983600854

Sign In or Register to view pricing and more.
Documents & Guides
Control Panel Switch Cable Tie Mount, 0.89" (22.6mm) Hole, Package of 100

Overview

Control Panel Switch Cable Tie Mount, 0.89" (22.6mm) Hole, Package of 100
Also known as: 074983600854, CPM87S-C

Specifications

Color: Metallic
Material: Nylon
Mounting: 0.890 in Screw Hole
Color: Metallic
Mounting: 0.890 in Screw Hole
Material: Nylon

Customer Reviews

No reviews for this product
(0)