BLUETOOTH 13.1FT RGBTW TAPE KIT IP54 24V 7W/FT 368

Item #: 1541662

Cat #: SPTL-RGBTW-4MKIT

UPC: 714176016252

Documents & Guides
BLUETOOTH 13.1FT RGBTW TAPE KIT IP54 24V 7W/FT 368LM/FT W/BLUETOOTH RECEIVER + CONTROL
Sign In or Register to view pricing and more.

No associated products found.

Overview

BLUETOOTH 13.1FT RGBTW TAPE KIT IP54 24V 7W/FT 368LM/FT W/BLUETOOTH RECEIVER + CONTROL
The Spektrum RGB + Tunable CCT tape light kit is the ultimate option in color changing RGB linear lighting technology. With RGB+TW, not only do you have a virtually unlimited RGB palette of color combinations, you also have the ability to adjust true white light ranging from 2700K up 6000K. Providing intense color saturation, transition effects, and fade to white lighting effects for limitless color combinations perfectly bundled into an easy to install kit.
Also known as: 714176016252, SPTL-RGBTW-4MKIT

Specifications

Length: 13 ft
IP/NEMA Rating: IP54
Color Temperature: 6000 (Daylight), 2700 (Warm White)
Lumens: 360
Volts AC: 24
Color Rendering Index (CRI): 90+
Color: Blue/Green/Red
Light Technology: LED
Dimmable: Yes
Length: 13 ft
Color Temperature: 6000 (Daylight), 2700 (Warm White)
Volts AC: 24
Color: Blue/Green/Red
Dimmable: Yes
IP/NEMA Rating: IP54
Lumens: 360
Color Rendering Index (CRI): 90+
Light Technology: LED

Customer Reviews

No reviews for this product
(0)