12 XHHW-2 Stranded Copper Green 2500'

Item #: 154162

Cat #: XHHW12STR7GRN2500RL

UPC: 048243251629

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, 2500 ft. Reel.

Overview

12 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, 2500 ft. Reel.
Often used as building wire XHHW-2 can be used in power circuits run in conduit from the utility meter to main circuit protection panels . It can also be used in conduit from circuit protection panels to uses throughout a building. Some other uses are machine tool wiring, appliance and control circuits.
Also known as: 048243251629, XHHW12STR7GRN2500RL

Specifications

Color: Green
Volts AC: 1000, 600
Length: 2500 ft
Gauge: 12
Material: Copper
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Green
Length: 2500 ft
Material: Copper
Jacket: XLPE
Package Type: Reel
Volts AC: 1000, 600
Gauge: 12
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)