12 AWG XHHW Stranded Copper, Red, 2500'

Item #: 154158

Cat #: XHHW12STR7RED2500RL

UPC: 980100239237

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG XHHW-2 Stranded Copper, Red, 2500 Foot Reel, 600 Volts

Overview

12 AWG XHHW-2 Stranded Copper, Red, 2500 Foot Reel, 600 Volts
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100239237, XHHW12STR7RED2500RL

Specifications

Color: Red
Length: 2500 ft
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Red
Gauge: 12
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)