M12™ Rocket Dual Power Tower Light
Item #: 1541264
Cat #: 2132-20
UPC: 045242526048
Documents & Guides
M12™ Rocket Dual Power Tower Light Extends 5'8” And Provides Between 700 Lumens On Low And 1400 Lumens On High.
Sign In or Register to view pricing and more.
Ilsco
TA-350 Mechanical Lug, 1-Hole, Aluminum, (1) 6 AWG - 350 MCM CU/AL, 3/8" Stud Size
Item #: 35864
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
M12™ Rocket Dual Power Tower Light Extends 5'8” And Provides Between 700 Lumens On Low And 1400 Lumens On High.
More portable. All-day operation - the M12® ROCKET™ dual power tower light has the lightest weight in its class and a 45% smaller footprint than M18® ROCKET™ tower lights that allows it to be easily carried and setup in the most confined spaces. The 2132-20 extends 5 Ft. 8 in. to provide 1,400 lm of TRUEVIEW™ high definition output on high mode and 700 lm on low mode. When powered by an M12® REDLITHIUM™ XC6.0 battery pack, it runs up to 10 hours on a single charge or can be plugged into an extension cord for all-day operation. After deployment, the 2132-20 is supported by impact-resistant, reinforced legs that form a compact base with a low center of gravity to help survive any jobsite.
Also known as: 045242526048, 2132-20
Specifications
Width: | 5.500 in |
Depth: | 5.750 in |
Height: | 30.500 in |
Width: | 5.500 in |
Height: | 30.500 in |
Depth: | 5.750 in |
Customer Reviews
No reviews for this product
(0)