1'x2' 22W LED Surface Mount, 50K, White

Item #: 1541259

Cat #: 62-1152

UPC: 045923511523

Sign In or Register to view pricing and more.
Documents & Guides
Blink Plus - 22W- 12" x 24" Surface Mount LED - 5000K - White Finish - 120-277V

Overview

Blink Plus - 22W- 12" x 24" Surface Mount LED - 5000K - White Finish - 120-277V
Satco's 62-1152 22 watt, 24 inch by 12 inch LED surface mount is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this low profile, dimmable surface mount in a white Finish. Easy to install and durable, this surface mount delivers 50,000 hours of natural white light.
Also known as: 045923511523, 62-1152

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1900
Volts AC: 120, 277
Shape: Square
Color Rendering Index (CRI): 80
Color: White
Wattage: 22
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Wattage: 22
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Lumens: 1900
Shape: Square
Color: White
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)