3W BA9.5 Incandescent Lamp, Clear

Item #: 154116

Cat #: S3660

UPC: 045923036606

Sign In or Register to view pricing and more.
3 Watt BA9 1/2 Incandescent; Clear; 1000 Average rated hours; Medium Base; 120 Volt

Overview

3 Watt BA9 1/2 Incandescent; Clear; 1000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923036606, S3660

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: BA9-1/2 (Bent Tip)
Wattage: 3
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 3
Dimmable: Yes
Volts AC: 120
Shape: BA9-1/2 (Bent Tip)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)