MCB 489 2P C 3A ACDC

Item #: 1540907

Cat #: 2478090000

UPC: 050118491900

Documents & Guides
No Documents Available
MCB 489 2P C 3A ACDC
Sign In or Register to view pricing and more.

No associated products found.

Overview

MCB 489 2P C 3A ACDC
Also known as: 050118491900, 2478090000

Specifications

Poles: 2
Volts AC: 277, 240, 480Y
Volts DC: 125
Mounting: DIN Rail
Amps: 3
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 125
Amps: 3
Interrupt Rating DC: 10 kA
Volts AC: 277, 240, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)