MCB 489 1P 40A ACDC

Item #: 1540899

Cat #: 2478000000

UPC: 050118491993

Documents & Guides
No Documents Available
MCB 489 1P 40A ACDC
Sign In or Register to view pricing and more.

No associated products found.

Overview

MCB 489 1P 40A ACDC
Also known as: 050118491993, 2478000000

Specifications

Volts DC: 60
Amps: 4
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 60
Volts AC: 120, 277
Poles: 1
Interrupt Rating DC: 10 kA
Amps: 4
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)