This product may not be available in all locations.
![Control Station, 3 Element, 30mm, Heavy-duty Assembled, FOR/REV/STOP, 2No, 3NC, Push Button, Flush Control Station, 3 Element, 30mm, Heavy-duty Assembled, FOR/REV/STOP, 2No, 3NC, Push Button, Flush](https://rexel-cdn.com/products/image.jpg?i=3A78B917-4FD8-495C-B161-356AFE1DD586&f=420)
Control Station, 3 Element, 30mm, Heavy-duty Assembled, FOR/REV/STOP, 2No, 3NC, Push Button, Flush
Item #:
154082
Cat #:
10250T3532
UPC:
782113227238
Sign In or Register to view pricing and more.
Documents & Guides
Control Station, 30 mm, Heavy-Duty, Assembled, Die Cast, 3 Elements, Pushbutton, Flush, Surface Mount, 2 Normally Open, 3Normally Closed, *FOR REV STOP*
Overview
Control Station, 30 mm, Heavy-Duty, Assembled, Die Cast, 3 Elements, Pushbutton, Flush, Surface Mount, 2 Normally Open, 3Normally Closed, *FOR REV STOP*
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113227238, 10250T3532
Specifications
Type: | Heavy-Duty, 3-Element Control Stations |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
Legend: | FOR REV STOP |
Type: | Heavy-Duty, 3-Element Control Stations |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
Mounting: | Surface |
Legend: | FOR REV STOP |
Customer Reviews
No reviews for this product
(0)