3
more
Rechargeable Personal Worklight
Item #: 1540654
Cat #: 56403
UPC: 092644564031
Documents & Guides
Rechargeable Personal Worklight, High: 460 Lumens For 9 Hours / Low: 175 Lumens For 16 Hours, Head Rotates 360 Degrees, Rechargeable Via Micro-USB Cord (Included), IP54 Water And Dust Resistant
Sign In or Register to view pricing and more.
Overview
Rechargeable Personal Worklight, High: 460 Lumens For 9 Hours / Low: 175 Lumens For 16 Hours, Head Rotates 360 Degrees, Rechargeable Via Micro-USB Cord (Included), IP54 Water And Dust Resistant
Klein Tools' Rechargeable Personal Worklight goes wherever you go. Not only does this hard-working light rotate completely while it stands, hangs, hooks, mounts and clips, it charges your phone too. You can easily check the battery life with the gauge, but don’t worry, on high this work light is a bright 460 lumens for a full 9 hours and 16 hours on the low setting. Easily charge the light with the included micro-USB.
Also known as: 092644564031, 56403
Specifications
Lumens: | 460, 175 |
IP/NEMA Rating: | IP54 |
Standards: | California Proposition 65 |
Light Technology: | LED |
Lumens: | 460, 175 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP54 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)